Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Plug, Clear, Silicone 25 PK

  • Mfr # UP8-04 SH-51961

  • Zoro # G2660790


product price: $56.49
/pk 25, $2.26/ea

Key Features

Color
Clear
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Series
UP-SH
Maximum Intermittent Temperature
600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP8-04 SH-51961
Zoro #
G2660790
UPC #
-
Country of Origin
China

Dimensions

Maximum Hole Size
1.625 in
Minimum Hole Size
1.313 in
Plug Diameter at Top
1.625 in
Overall Length
1 in
Plug Diameter at Bottom
1.313 in

Details

Item
Tapered Plug
Color
Clear
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Series
UP-SH
Maximum Intermittent Temperature
600 Degrees F
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Reusable
Yes
Hardness
Shore A: 25-80

Description

Tapered Plug, UP-SH Series, Minimum Hole Size 1.313 in, Maximum Hole Size 1.625 in, Overall Length 1 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.