Tapered Plug, Clear, Silicone, 250 PK
Mfr # UFP00250 SH-51895
Zoro # G2666567
product price: $65.55
/pk 250, $0.26/eaKey Features
Color
Clear
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Features
Tapered Design and Hollow Core
Series
UFP-SH Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UFP00250 SH-51895
Zoro #
G2666567
UPC #
-
Country of Origin
China
Dimensions
Thread Length
1 in
Outside Diameter
0.23 in
Plug Diameter at Top
0.23 in
Plug Diameter at Bottom
0.157 in
Plug Length
1 in
Details
Item
Tapered Plug
Color
Clear
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Features
Tapered Design and Hollow Core
Series
UFP-SH Series
Includes Flange
No
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
Hardness
Shore A: 25-80
Includes Pull Tab
Yes
Description
Tapered Plug, UFP-SH Series Series, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.