Zoro Homepage

Tapered Plug, Clear, Silicone 250 PK

  • Mfr # UFP00468 SH-51898

  • Zoro # G2666591


product price: $104.99
/pk 250, $0.42/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Silicone
Includes Flange
No
Outside Diameter
0.47 in
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFP00468 SH-51898
Zoro #
G2666591
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.47 in
Thread Length
1 in
Plug Diameter at Bottom
0.38 in
Plug Diameter at Top
0.47 in
Plug Length
1 in

Details

Item
Tapered Plug
Color
Clear
Material
Silicone
Includes Flange
No
Maximum Continuous Temperature
450 Degrees F
Features
Tapered Design and Hollow Core
Maximum Intermittent Temperature
600 Degrees F
Hardness
Shore A: 25-80
Series
UFP-SH Series
Reusable
Yes
Includes Pull Tab
Yes

Description

Tapered Plug, UFP-SH Series Series, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.