Tapered Plug, Dark Green, Silicone 100 PK
Mfr # UFP01102 SH-51906
Zoro # G2657537
product price: $149.99
/pk 100, $1.50/ea
Free Shipping & Returns
Key Features
Color
Dark Green
Material
Silicone
Thread Length
1 in
Reusable
Yes
Includes Flange
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UFP01102 SH-51906
Zoro #
G2657537
UPC #
-
Country of Origin
China
Dimensions
Thread Length
1 in
Outside Diameter
1.102 in
Plug Diameter at Bottom
1.024 in
Plug Diameter at Top
1.102 in
Plug Length
1 in
Details
Item
Tapered Plug
Color
Dark Green
Material
Silicone
Reusable
Yes
Includes Flange
No
Maximum Continuous Temperature
450 Degrees F
Features
Tapered Design and Hollow Core
Series
UFP-SH Series
Hardness
Shore A: 25-80
Maximum Intermittent Temperature
600 Degrees F
Includes Pull Tab
Yes
Description
Tapered Plug, UFP-SH Series Series, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.