Zoro Homepage

Tapered Plug, Light Blue, Silicone 250 PK

  • Mfr # UFP00562 SH-51899

  • Zoro # G2665569


product price: $115.99
/pk 250, $0.46/ea
Free Shipping & Returns

Key Features

Color
Light Blue
Material
Silicone
Includes Flange
No
Outside Diameter
0.575 in
Hardness
Shore A: 25-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFP00562 SH-51899
Zoro #
G2665569
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.575 in
Thread Length
1 in
Plug Diameter at Bottom
0.48 in
Plug Length
1 in
Plug Diameter at Top
0.575 in

Details

Item
Tapered Plug
Color
Light Blue
Material
Silicone
Includes Flange
No
Hardness
Shore A: 25-80
Series
UFP-SH Series
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Features
Tapered Design and Hollow Core
Maximum Continuous Temperature
450 Degrees F
Includes Pull Tab
Yes

Description

Tapered Plug, UFP-SH Series Series, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.