Tapered Plug, Light Blue, Silicone 50 PK
Mfr # UFP01178 SH-51908
Zoro # G2658270
product price: $79.99
/pk 50, $1.60/ea
Free Shipping & Returns
Key Features
Color
Light Blue
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Series
UFP-SH Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UFP01178 SH-51908
Zoro #
G2658270
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
1.181 in
Thread Length
1 in
Plug Diameter at Bottom
1.102 in
Plug Length
1 in
Plug Diameter at Top
1.181 in
Details
Item
Tapered Plug
Color
Light Blue
Material
Silicone
Maximum Intermittent Temperature
600 Degrees F
Reusable
Yes
Series
UFP-SH Series
Includes Flange
No
Features
Tapered Design and Hollow Core
Hardness
Shore A: 25-80
Maximum Continuous Temperature
450 Degrees F
Includes Pull Tab
Yes
Description
Tapered Plug, UFP-SH Series Series, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.