Zoro Homepage

Tapered Plug, Pink, Silicone, 1000 PK

  • Mfr # UP101-04 SH-51935

  • Zoro # G2657029


product price: $56.99
/pk 1000, $0.06/ea

Key Features

Color
Pink
Material
Silicone
Overall Length
0.625 in
Maximum Hole Size
0.188 in
Maximum Continuous Temperature
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP101-04 SH-51935
Zoro #
G2657029
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.625 in
Maximum Hole Size
0.188 in
Plug Diameter at Bottom
0.063 in
Minimum Hole Size
0.063 in
Plug Diameter at Top
0.188 in

Details

Item
Tapered Plug
Color
Pink
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80
Maximum Intermittent Temperature
600 Degrees F
Series
UP-SH
Reusable
Yes
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes

Description

Tapered Plug, UP-SH Series, Minimum Hole Size 0.063 in, Maximum Hole Size 0.188 in, Overall Length 0.625 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.