Tapered Plug, PK10
- Mfr # PTSP-ST
- Zoro # G410464031
product price:Â
$
42.69
/pk of 10, $4.27/ea
Key Features
Color
Yellow
Material
Rubber
Includes
Size Range 0.16 - 0.91
Lowest Continuous Temperature
-15 Degrees F
Maximum Continuous Temperature
195 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTSP-ST
- Zoro #
- G410464031
- UPC #
- -
- Country of Origin
- China
- Color
- Yellow
- Material
- Rubber
- Item
- Tapered Plug
- Includes
- Size Range 0.16 - 0.91
- Lowest Continuous Temperature
- -15 Degrees F
- Maximum Continuous Temperature
- 195 Degrees F
- Standards
- ASTM D 1418, ASTM D2000/SAE J2000, IATF 16949, ISO 9001, ISO/DIN 1629, MIL-STD-417
- Reusable
- Yes
Description
Tapered Plug, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.