Shop CAPLUGS
See all product information
Create Account
Tapered Plug, PK4
- Mfr # PTSP-XL
- Zoro # G810463924
product price:Â
$
40.75
/pk of 4, $10.19/ea
Key Features
Material
Rubber
Color
Yellow
Includes
Size Range 0.47 - 1.70
Reusable
Yes
Standards
ASTM D 1418, ASTM D2000/SAE J2000, IATF 16949, ISO 9001, ISO/DIN 1629, MIL-STD-417
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTSP-XL
- Zoro #
- G810463924
- UPC #
- -
- Country of Origin
- China
- Material
- Rubber
- Color
- Yellow
- Includes
- Size Range 0.47 - 1.70
- Reusable
- Yes
- Standards
- ASTM D 1418, ASTM D2000/SAE J2000, IATF 16949, ISO 9001, ISO/DIN 1629, MIL-STD-417
- Item
- Tapered Plug
- Maximum Continuous Temperature
- 195 Degrees F
- Lowest Continuous Temperature
- -15 Degrees F
Description
Tapered Plug, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.