Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Plug, Purple, Silicone 100 PK

  • Mfr # UP00-04 SH-51928

  • Zoro # G2658009


product price: $31.79
/pk 100, $0.32/ea

Key Features

Color
Purple
Material
Silicone
Plug Diameter at Bottom
0.406 in
Hardness
Shore A: 25-80
Plug Diameter at Top
0.594 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP00-04 SH-51928
Zoro #
G2658009
UPC #
-
Country of Origin
China

Dimensions

Plug Diameter at Bottom
0.406 in
Plug Diameter at Top
0.594 in
Minimum Hole Size
0.406 in
Maximum Hole Size
0.594 in
Overall Length
1 in

Details

Item
Tapered Plug
Color
Purple
Material
Silicone
Hardness
Shore A: 25-80
Maximum Continuous Temperature
450 Degrees F
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Series
UP-SH
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes

Description

Tapered Plug, UP-SH Series, Minimum Hole Size 0.406 in, Maximum Hole Size 0.594 in, Overall Length 1 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.