Zoro Homepage

Tapered Plug, Red, LDPE 1000 PK

  • Mfr # L-12 99191117

  • Zoro # G2665106


product price: $195.99
/pk 1000, $0.20/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Hardness
R10; Shore D: 41 to 46
Tab Style
Side Pull
Features
Pulling the Tab Exerts an Off-Center Force which Breaks the Seal between the Plug and Wall of the Opening, Tapered Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-12 99191117
Zoro #
G2665106
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter at Top
1.12 in
Minimum Hole Size
0.866 in
Maximum Hole Size
0.975 in
Plug Diameter at Bottom
0.866 in
Plug Length
0.62 in

Details

Item
Tapered Plug
Color
Red
Material
LDPE
Hardness
R10; Shore D: 41 to 46
Tab Style
Side Pull
Features
Pulling the Tab Exerts an Off-Center Force which Breaks the Seal between the Plug and Wall of the Opening, Tapered Design
Maximum Intermittent Temperature
175 Degrees F
Series
L
Includes Pull Tab
Yes
Maximum Continuous Temperature
175 Degrees F
Lowest Continuous Temperature
-94 Degrees F

Description

Tapered Plug, L Series, Side Pull, Minimum Hole Size 0.866 in, Maximum Hole Size 0.975 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.