Zoro Homepage

Tapered Plug, Red, LDPE 1000 PK

  • Mfr # L-4 99191101

  • Zoro # G2663712


product price: $121.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Tab Style
Side Pull
Hardness
R10; Shore D: 41 to 46
Includes Pull Tab
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-4 99191101
Zoro #
G2663712
UPC #
-
Country of Origin
United States

Dimensions

Minimum Hole Size
0.419 in
Plug Diameter at Bottom
0.419 in
Maximum Hole Size
0.485 in
Plug Diameter at Top
0.62 in
Plug Length
0.38 in

Details

Item
Tapered Plug
Color
Red
Material
LDPE
Tab Style
Side Pull
Hardness
R10; Shore D: 41 to 46
Includes Pull Tab
Yes
Maximum Intermittent Temperature
175 Degrees F
Features
Pulling the Tab Exerts an Off-Center Force which Breaks the Seal between the Plug and Wall of the Opening, Tapered Design
Maximum Continuous Temperature
175 Degrees F
Series
L
Lowest Continuous Temperature
-94 Degrees F

Description

Tapered Plug, L Series, Side Pull, Minimum Hole Size 0.419 in, Maximum Hole Size 0.485 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.