Tapered Plug, Red, LDPE 1000 PK
Mfr # L-7X 99191108
Zoro # G2662498
product price: $129.99
/pk 1000, $0.13/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Includes Pull Tab
Yes
Maximum Hole Size
0.695 in
Series
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-7X 99191108
Zoro #
G2662498
UPC #
-
Country of Origin
United States
Dimensions
Maximum Hole Size
0.695 in
Plug Diameter at Bottom
0.61 in
Plug Diameter at Top
0.84 in
Minimum Hole Size
0.61 in
Plug Length
0.5 in
Details
Item
Tapered Plug
Color
Red
Material
LDPE
Includes Pull Tab
Yes
Series
L
Hardness
R10; Shore D: 41 to 46
Maximum Intermittent Temperature
175 Degrees F
Features
Pulling the Tab Exerts an Off-Center Force which Breaks the Seal between the Plug and Wall of the Opening, Tapered Design
Tab Style
Side Pull
Maximum Continuous Temperature
175 Degrees F
Lowest Continuous Temperature
-94 Degrees F
Description
Tapered Plug, L Series, Side Pull, Minimum Hole Size 0.61 in, Maximum Hole Size 0.695 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.