Zoro Homepage

Tapered Plug, Red, LDPE 2500 PK

  • Mfr # L-15X 177401HB

  • Zoro # G2661350


product price: $208.99
/pk 2500, $0.08/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Features
Pulling the Tab Exerts an Off-Center Force which Breaks the Seal between the Plug and Wall of the Opening, Tapered Design
Maximum Continuous Temperature
175 Degrees F
Plug Diameter at Top
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-15X 177401HB
Zoro #
G2661350
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter at Top
1.5 in
Plug Diameter at Bottom
1.235 in
Maximum Hole Size
1.36 in
Minimum Hole Size
1.235 in
Plug Length
0.81 in

Details

Item
Tapered Plug
Color
Red
Material
LDPE
Features
Pulling the Tab Exerts an Off-Center Force which Breaks the Seal between the Plug and Wall of the Opening, Tapered Design
Maximum Continuous Temperature
175 Degrees F
Hardness
R10; Shore D: 41 to 46
Maximum Intermittent Temperature
175 Degrees F
Includes Pull Tab
Yes
Series
L
Tab Style
Side Pull
Lowest Continuous Temperature
-94 Degrees F

Description

Tapered Plug, L Series, Side Pull, Minimum Hole Size 1.179 in, Maximum Hole Size 1.36 in, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.