Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Plug, Red, LDPE 5000 PK

  • Mfr # L-12 175601HB

  • Zoro # G2662997


product price: $304.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Plug Diameter at Top
1.12 in
Maximum Intermittent Temperature
175 Degrees F
Maximum Hole Size
0.975 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-12 175601HB
Zoro #
G2662997
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter at Top
1.12 in
Maximum Hole Size
0.975 in
Minimum Hole Size
0.866 in
Plug Diameter at Bottom
0.866 in
Plug Length
0.62 in

Details

Item
Tapered Plug
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Features
Pulling the Tab Exerts an Off-Center Force which Breaks the Seal between the Plug and Wall of the Opening, Tapered Design
Tab Style
Side Pull
Includes Pull Tab
Yes
Series
L
Hardness
R10; Shore D: 41 to 46
Maximum Continuous Temperature
175 Degrees F
Lowest Continuous Temperature
-94 Degrees F

Description

Tapered Plug, L Series, Side Pull, Minimum Hole Size 0.866 in, Maximum Hole Size 0.975 in, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.