Zoro Homepage

Tapered Plug, Red, LDPE 5000 PK

  • Mfr # L-3 171701HB

  • Zoro # G2660291


product price: $189.99
/pk 5000, $0.04/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Includes Pull Tab
Yes
Maximum Continuous Temperature
175 Degrees F
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-3 171701HB
Zoro #
G2660291
UPC #
-
Country of Origin
United States

Dimensions

Plug Diameter at Bottom
0.361 in
Minimum Hole Size
0.361 in
Maximum Hole Size
0.427 in
Plug Diameter at Top
0.56 in
Plug Length
0.38 in

Details

Item
Tapered Plug
Color
Red
Material
LDPE
Includes Pull Tab
Yes
Maximum Continuous Temperature
175 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Tab Style
Side Pull
Hardness
R10; Shore D: 41 to 46
Features
Pulling the Tab Exerts an Off-Center Force which Breaks the Seal between the Plug and Wall of the Opening, Tapered Design
Series
L
Lowest Continuous Temperature
-94 Degrees F

Description

Tapered Plug, L Series, Side Pull, Minimum Hole Size 0.361 in, Maximum Hole Size 0.427 in, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.