Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Plug, Red, Silicone, 1000 PK

  • Mfr # UP103-04 SH-51939

  • Zoro # G2657920


product price: $108.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone
Minimum Hole Size
0.188 in
Hardness
Shore A: 25-80
Overall Length
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP103-04 SH-51939
Zoro #
G2657920
UPC #
-
Country of Origin
China

Dimensions

Minimum Hole Size
0.188 in
Overall Length
0.625 in
Plug Diameter at Bottom
0.188 in
Plug Diameter at Top
0.344 in
Maximum Hole Size
0.344 in

Details

Item
Tapered Plug
Color
Red
Material
Silicone
Hardness
Shore A: 25-80
Maximum Continuous Temperature
450 Degrees F
Series
UP-SH
Reusable
Yes
Maximum Intermittent Temperature
600 Degrees F
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes

Description

Tapered Plug, UP-SH Series, Minimum Hole Size 0.188 in, Maximum Hole Size 0.344 in, Overall Length 0.625 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.