Zoro Homepage

Tapered Plug, Red, Silicone 25 PK

  • Mfr # UP9-04 SH-51962

  • Zoro # G2660197


product price: $70.59
/pk 25, $2.82/ea

Key Features

Color
Red
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Series
UP-SH
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP9-04 SH-51962
Zoro #
G2660197
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 in
Maximum Hole Size
1.75 in
Minimum Hole Size
1.469 in
Plug Diameter at Bottom
1.469 in
Plug Diameter at Top
1.75 in

Details

Item
Tapered Plug
Color
Red
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Series
UP-SH
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Reusable
Yes
Hardness
Shore A: 25-80
Maximum Intermittent Temperature
600 Degrees F

Description

Tapered Plug, UP-SH Series, Minimum Hole Size 1.469 in, Maximum Hole Size 1.75 in, Overall Length 1 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.