Zoro Homepage

Tapered Plug, Rusty Red, Silicone, 50 PK

  • Mfr # UFP01216 SH-51909

  • Zoro # G2657421


product price: $101.99
/pk 50, $2.04/ea
Free Shipping & Returns

Key Features

Color
Rusty Red
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Features
Tapered Design and Hollow Core
Outside Diameter
1.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFP01216 SH-51909
Zoro #
G2657421
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1.22 in
Thread Length
1 in
Plug Diameter at Top
1.22 in
Plug Length
1 in
Plug Diameter at Bottom
1.142 in

Details

Item
Tapered Plug
Color
Rusty Red
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Features
Tapered Design and Hollow Core
Reusable
Yes
Series
UFP-SH Series
Hardness
Shore A: 25-80
Maximum Intermittent Temperature
600 Degrees F
Includes Flange
No
Includes Pull Tab
Yes

Description

Tapered Plug, UFP-SH Series Series, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.