Zoro Homepage

TAPERED PLUG W/HANDLE, 100PK

  • Mfr # UP2-H

  • Zoro # G010462642


product price: $96.59
/pk 100, $0.97/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Silicone - Ultrabake
Plug Length
1 in
Outside Dia.
Small End: 0.625 in; Large End: 0.781 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP2-H
Zoro #
G010462642
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1 in
Outside Dia.
Small End: 0.625 in; Large End: 0.781 in

Details

Color
Red
Material
Silicone - Ultrabake

Description

Our Ultrabake Silicone Plugs with handles are designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.