
TAPERED PLUG W/HANDLE, 100PK
Mfr # UP4-H
Zoro # G910462490
product price: $129.99
/pk 100, $1.30/ea
Free Shipping & Returns
Key Features
Plug Length
1 in
Material
Silicone - Ultrabake
Outside Dia.
Small End: 0.75 in; Large End: 1 in
Color
Clear-P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UP4-H
Zoro #
G910462490
UPC #
-
Country of Origin
China
Dimensions
Plug Length
1 in
Outside Dia.
Small End: 0.75 in; Large End: 1 in
Details
Material
Silicone - Ultrabake
Color
Clear-P
Description
Our Ultrabake Silicone Plugs with handles are designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.