Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Plug, Yellow, Silicone, 100 PK

  • Mfr # UP104-04 SH-51942

  • Zoro # G2656767


product price: $24.59
/pk 100, $0.25/ea

Key Features

Color
Yellow
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Overall Length
0.75 in
Plug Diameter at Top
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP104-04 SH-51942
Zoro #
G2656767
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.75 in
Plug Diameter at Top
0.375 in
Minimum Hole Size
0.25 in
Plug Diameter at Bottom
0.25 in
Maximum Hole Size
0.375 in

Details

Item
Tapered Plug
Color
Yellow
Material
Silicone
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Reusable
Yes
Series
UP-SH
Hardness
Shore A: 25-80

Description

Tapered Plug, UP-SH Series, Minimum Hole Size 0.25 in, Maximum Hole Size 0.375 in, Overall Length 0.75 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.