Tapered Plug, Yellow, Silicone, 100 PK
Mfr # UP3-04 SH-51952
Zoro # G2657832
product price: $86.99
/pk 100, $0.87/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Silicone
Plug Diameter at Bottom
0.719 in
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UP3-04 SH-51952
Zoro #
G2657832
UPC #
-
Country of Origin
China
Dimensions
Plug Diameter at Bottom
0.719 in
Maximum Hole Size
0.938 in
Minimum Hole Size
0.719 in
Overall Length
1 in
Plug Diameter at Top
0.938 in
Details
Item
Tapered Plug
Color
Yellow
Material
Silicone
Features
Recommended for Powder Coating, E-Coating, Plating and Anodizing, Tapered to Fit into a Range of Hole Sizes
Reusable
Yes
Series
UP-SH
Maximum Intermittent Temperature
600 Degrees F
Maximum Continuous Temperature
450 Degrees F
Hardness
Shore A: 25-80
Description
Tapered Plug, UP-SH Series, Minimum Hole Size 0.719 in, Maximum Hole Size 0.938 in, Overall Length 1 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.