Tapered Plug, Yellow, Silicone, 250 PK
Mfr # UFP00406 SH-51897
Zoro # G2665946
product price: $90.65
/pk 250, $0.36/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Silicone
Features
Tapered Design and Hollow Core
Outside Diameter
0.38 in
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UFP00406 SH-51897
Zoro #
G2665946
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.38 in
Thread Length
1 in
Plug Diameter at Top
0.38 in
Plug Length
1 in
Plug Diameter at Bottom
0.315 in
Details
Item
Tapered Plug
Color
Yellow
Material
Silicone
Features
Tapered Design and Hollow Core
Reusable
Yes
Series
UFP-SH Series
Hardness
Shore A: 25-80
Includes Flange
No
Maximum Continuous Temperature
450 Degrees F
Maximum Intermittent Temperature
600 Degrees F
Includes Pull Tab
Yes
Description
Tapered Plug, UFP-SH Series Series, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.