Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Plugs, PK 20

  • Mfr # PP100

  • Zoro # G914479708


product price: $77.65
/pk 20, $3.88/ea
Free Shipping & Returns

Key Features

Color
Black
Material
EPDM
Plug Length
1 in
Maximum Hole Size
0.75 in
Maximum Intermittent Temperature
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP100
Zoro #
G914479708
UPC #
-
Country of Origin
China

Dimensions

Plug Length
1 in
Maximum Hole Size
0.75 in
Outside Diameter
0.77 in

Details

Color
Black
Material
EPDM
Item
Tapered Plugs
Maximum Intermittent Temperature
350 Degrees F
Series
PP-SH
Reusable
Yes
Features
Recommended for Plating, Painting and Anodizing
Maximum Continuous Temperature
350 Degrees F

Description

Tapered Plugs, PP-SH Series, Outside Diameter 0.77 in, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.