Zoro Homepage

Tapered Plugs, PK 50

  • Mfr # WC075-018-50pcs

  • Zoro # G414479666


product price: $104.99
/pk 50, $2.10/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Black
Service Temperature - Maximum
600 Degrees F
End Outside Diameter
0.71 in
Base Outside Diameter
0.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC075-018-50pcs
Zoro #
G414479666
UPC #
-
Country of Origin
China

Dimensions

End Outside Diameter
0.71 in
Base Outside Diameter
0.42 in
Inside Diameter
0.3 in

Details

Material
Silicone
Color
Black
Item
Tapered Plugs
Service Temperature - Maximum
600 Degrees F
Service Temperature - Minimum
450 Degrees F

Description

Tapered Plugs, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.