Tapered Thick Flange Cap/Plug, Yellow, LDPE 100 PK
Mfr # WW-210 99191398
Zoro # G2670231
product price: $105.99
/pk 100, $1.06/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
LDPE
Flange Thickness
0.12 in
Non-Flanged End Inside Diameter
1.788 in
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW-210 99191398
Zoro #
G2670231
UPC #
-
Country of Origin
United States
Dimensions
Flange Thickness
0.12 in
Non-Flanged End Inside Diameter
1.788 in
Flanged End Inside Diameter
1.917 in
Flange Lip Width
0.261 in
Overall Diameter
2.44 in
Details
Item
Tapered Thick Flange Cap/Plug
Color
Yellow
Material
LDPE
Includes Flange
Yes
Features
Slightly Thinner Wall and Smaller Diameter Flanges
Series
WW
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41 to 46; R10
Description
Tapered Thick Flange Cap/Plug, WW Series, Flanged End Inside Diameter 1.917 in, Non-Flanged End Inside Diameter 1.788 in, LDPE, Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.