Tapered Thick Flange Cap/Plug, Yellow, LDPE 100 PK
Mfr # WW-25A 99191404
Zoro # G2669866
product price: $127.99
/pk 100, $1.28/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
LDPE
Flanged End Inside Diameter
2.556 in
Overall Diameter
3 in
Series
WW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW-25A 99191404
Zoro #
G2669866
UPC #
-
Country of Origin
United States
Dimensions
Flanged End Inside Diameter
2.556 in
Overall Diameter
3 in
Flange Thickness
0.12 in
Flange Lip Width
0.222 in
Non-Flanged End Inside Diameter
2.333 in
Details
Item
Tapered Thick Flange Cap/Plug
Color
Yellow
Material
LDPE
Series
WW
Features
Slightly Thinner Wall and Smaller Diameter Flanges
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41 to 46; R10
Includes Flange
Yes
Maximum Continuous Temperature
150 Degrees F
Description
Tapered Thick Flange Cap/Plug, WW Series, Flanged End Inside Diameter 2.556 in, Non-Flanged End Inside Diameter 2.333 in, LDPE, Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.