Zoro Homepage

Tapered Thick Flange Cap/Plug, Yellow, LDPE 100 PK

  • Mfr # WW-44 99191407

  • Zoro # G2670292


product price: $168.99
/pk 100, $1.69/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
LDPE
Series
WW
Non-Flanged End Inside Diameter
2.568 in
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-44 99191407
Zoro #
G2670292
UPC #
-
Country of Origin
United States

Dimensions

Non-Flanged End Inside Diameter
2.568 in
Overall Diameter
3.22 in
Flange Thickness
0.12 in
Flanged End Inside Diameter
2.661 in
Flange Lip Width
0.279 in

Details

Item
Tapered Thick Flange Cap/Plug
Color
Yellow
Material
LDPE
Series
WW
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41 to 46; R10
Features
Slightly Thinner Wall and Smaller Diameter Flanges
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F

Description

Tapered Thick Flange Cap/Plug, WW Series, Flanged End Inside Diameter 2.661 in, Non-Flanged End Inside Diameter 2.568 in, LDPE, Yellow, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.