Tapered Thick Flange Cap/Plug, Yellow, LDPE 1000 PK
Mfr # WW-10 99191382
Zoro # G2659810
product price: $210.99
/pk 1000, $0.21/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
LDPE
Flanged End Inside Diameter
0.792 in
Maximum Intermittent Temperature
175 Degrees F
Series
WW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW-10 99191382
Zoro #
G2659810
UPC #
-
Country of Origin
United States
Dimensions
Flanged End Inside Diameter
0.792 in
Overall Diameter
1.18 in
Non-Flanged End Inside Diameter
0.693 in
Flange Lip Width
0.194 in
Flange Thickness
0.09 in
Details
Item
Tapered Thick Flange Cap/Plug
Color
Yellow
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Series
WW
Includes Flange
Yes
Hardness
Shore D: 41 to 46; R10
Maximum Continuous Temperature
150 Degrees F
Features
Slightly Thinner Wall and Smaller Diameter Flanges
Description
Tapered Thick Flange Cap/Plug, WW Series, Flanged End Inside Diameter 0.792 in, Non-Flanged End Inside Diameter 0.693 in, LDPE, Yellow, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.