Tapered Thick Flange Cap/Plug, Yellow, LDPE 1000 PK
Mfr # WW-16 286201KB
Zoro # G2666418
product price: $104.99
/pk 1000, $0.10/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Features
Slightly Thinner Wall and Smaller Diameter Flanges
Series
WW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW-16 286201KB
Zoro #
G2666418
UPC #
-
Country of Origin
United States
Dimensions
Non-Flanged End Inside Diameter
1.249 in
Flange Lip Width
0.238 in
Flange Thickness
0.12 in
Flanged End Inside Diameter
1.364 in
Overall Diameter
1.84 in
Details
Item
Tapered Thick Flange Cap/Plug
Color
Yellow
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Features
Slightly Thinner Wall and Smaller Diameter Flanges
Series
WW
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
Yes
Maximum Continuous Temperature
150 Degrees F
Description
Tapered Thick Flange Cap/Plug, WW Series, Flanged End Inside Diameter 1.364 in, Non-Flanged End Inside Diameter 1.249 in, LDPE, Yellow, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.