Zoro Homepage

Tapered Thick Flange Cap/Plug, Yellow, LDPE 20 PK

  • Mfr # WW-1076 99191416

  • Zoro # G2672998


product price: $73.89
/pk 20, $3.69/ea

Key Features

Color
Yellow
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Flange Thickness
0.12 in
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-1076 99191416
Zoro #
G2672998
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
0.12 in
Flanged End Inside Diameter
4.685 in
Non-Flanged End Inside Diameter
4.57 in
Flange Lip Width
0.242 in
Overall Diameter
5.17 in

Details

Item
Tapered Thick Flange Cap/Plug
Color
Yellow
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Maximum Intermittent Temperature
175 Degrees F
Series
WW
Features
Slightly Thinner Wall and Smaller Diameter Flanges
Includes Flange
Yes
Maximum Continuous Temperature
150 Degrees F

Description

Tapered Thick Flange Cap/Plug, WW Series, Flanged End Inside Diameter 4.685 in, Non-Flanged End Inside Diameter 4.57 in, LDPE, Yellow, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.