Tapered Thick Flange Cap/Plug, Yellow, LDPE 2000 PK
Mfr # WW-WF-9 QWF91AO1
Zoro # G2671957
product price: $274.99
/pk 2000, $0.14/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
LDPE
Flange Lip Width
0.19 in
Hardness
Shore D: 41 to 46; R10
Series
WW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW-WF-9 QWF91AO1
Zoro #
G2671957
UPC #
-
Country of Origin
United States
Dimensions
Flange Lip Width
0.19 in
Flanged End Inside Diameter
0.45 in
Overall Diameter
0.83 in
Flange Thickness
0.09 in
Non-Flanged End Inside Diameter
0.365 in
Details
Item
Tapered Thick Flange Cap/Plug
Color
Yellow
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Series
WW
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Features
Slightly Thinner Wall and Smaller Diameter Flanges
Includes Flange
Yes
Description
Tapered Thick Flange Cap/Plug, WW Series, Flanged End Inside Diameter 0.45 in, Non-Flanged End Inside Diameter 0.365 in, LDPE, Yellow, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.