Tapered Thick Flange Cap/Plug, Yellow, LDPE 250 PK
Mfr # WW-502 291801KB
Zoro # G2656940
product price: $177.99
/pk 250, $0.71/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Non-Flanged End Inside Diameter
3.71 in
Series
WW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW-502 291801KB
Zoro #
G2656940
UPC #
-
Country of Origin
United States
Dimensions
Non-Flanged End Inside Diameter
3.71 in
Overall Diameter
4.34 in
Flanged End Inside Diameter
3.84 in
Flange Lip Width
0.25 in
Flange Thickness
0.12 in
Details
Item
Tapered Thick Flange Cap/Plug
Color
Yellow
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Series
WW
Features
Slightly Thinner Wall and Smaller Diameter Flanges
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Description
Tapered Thick Flange Cap/Plug, WW Series, Flanged End Inside Diameter 3.84 in, Non-Flanged End Inside Diameter 3.71 in, LDPE, Yellow, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.