Tapered Thick Flange Cap/Plug, Yellow, LDPE 250 PK

  • Mfr # WW-WF-36 WF361AO1

  • Zoro # G2672989


product price: $129.99
/pk 250, $0.52/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
LDPE
Flanged End Inside Diameter
2.416 in
Flange Lip Width
0.232 in
Hardness
Shore D: 41 to 46; R10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-WF-36 WF361AO1
Zoro #
G2672989
UPC #
-
Country of Origin
United States

Dimensions

Flanged End Inside Diameter
2.416 in
Flange Lip Width
0.232 in
Non-Flanged End Inside Diameter
2.235 in
Flange Thickness
0.12 in
Overall Diameter
2.88 in

Details

Item
Tapered Thick Flange Cap/Plug
Color
Yellow
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Series
WW
Features
Slightly Thinner Wall and Smaller Diameter Flanges
Includes Flange
Yes

Description

Tapered Thick Flange Cap/Plug, WW Series, Flanged End Inside Diameter 2.416 in, Non-Flanged End Inside Diameter 2.235 in, LDPE, Yellow, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.