Zoro Homepage

Tapered Thick Flange Cap/Plug, Yellow, LDPE 2500 PK

  • Mfr # WW-11X 284601KB

  • Zoro # G2664966


product price: $191.99
/pk 2500, $0.08/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
LDPE
Non-Flanged End Inside Diameter
0.763 in
Flange Thickness
0.09 in
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-11X 284601KB
Zoro #
G2664966
UPC #
-
Country of Origin
United States

Dimensions

Non-Flanged End Inside Diameter
0.763 in
Flange Thickness
0.09 in
Flanged End Inside Diameter
0.878 in
Flange Lip Width
0.186 in
Overall Diameter
1.25 in

Details

Item
Tapered Thick Flange Cap/Plug
Color
Yellow
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Series
WW
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41 to 46; R10
Features
Slightly Thinner Wall and Smaller Diameter Flanges
Includes Flange
Yes

Description

Tapered Thick Flange Cap/Plug, WW Series, Flanged End Inside Diameter 0.878 in, Non-Flanged End Inside Diameter 0.763 in, LDPE, Yellow, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.