Tapered Thick Flange Cap/Plug, Yellow, LDPE 2500 PK
Mfr # WW-12 284801KB
Zoro # G2663907
product price: $184.99
/pk 2500, $0.07/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Features
Slightly Thinner Wall and Smaller Diameter Flanges
Series
WW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW-12 284801KB
Zoro #
G2663907
UPC #
-
Country of Origin
United States
Dimensions
Flange Lip Width
0.183 in
Flanged End Inside Diameter
0.913 in
Flange Thickness
0.09 in
Non-Flanged End Inside Diameter
0.805 in
Overall Diameter
1.28 in
Details
Item
Tapered Thick Flange Cap/Plug
Color
Yellow
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Features
Slightly Thinner Wall and Smaller Diameter Flanges
Series
WW
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Includes Flange
Yes
Description
Tapered Thick Flange Cap/Plug, WW Series, Flanged End Inside Diameter 0.913 in, Non-Flanged End Inside Diameter 0.805 in, LDPE, Yellow, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.