Zoro Homepage

Tapered Thick Flange Cap/Plug, Yellow, LDPE 2500 PK

  • Mfr # WW-13B 285301KB

  • Zoro # G2664220


product price: $206.99
/pk 2500, $0.08/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Non-Flanged End Inside Diameter
1.031 in
Flange Lip Width
0.214 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-13B 285301KB
Zoro #
G2664220
UPC #
-
Country of Origin
United States

Dimensions

Non-Flanged End Inside Diameter
1.031 in
Flange Lip Width
0.214 in
Overall Diameter
1.56 in
Flange Thickness
0.09 in
Flanged End Inside Diameter
1.132 in

Details

Item
Tapered Thick Flange Cap/Plug
Color
Yellow
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41 to 46; R10
Features
Slightly Thinner Wall and Smaller Diameter Flanges
Includes Flange
Yes
Series
WW
Maximum Intermittent Temperature
175 Degrees F

Description

Tapered Thick Flange Cap/Plug, WW Series, Flanged End Inside Diameter 1.132 in, Non-Flanged End Inside Diameter 1.031 in, LDPE, Yellow, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.