Tapered Thick Flange Cap/Plug, Yellow, LDPE 2500 PK
Mfr # WW-15 285901KB
Zoro # G2666549
product price: $226.99
/pk 2500, $0.09/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
LDPE
Non-Flanged End Inside Diameter
1.167 in
Features
Slightly Thinner Wall and Smaller Diameter Flanges
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW-15 285901KB
Zoro #
G2666549
UPC #
-
Country of Origin
United States
Dimensions
Non-Flanged End Inside Diameter
1.167 in
Overall Diameter
1.68 in
Flange Lip Width
0.196 in
Flange Thickness
0.09 in
Flanged End Inside Diameter
1.288 in
Details
Item
Tapered Thick Flange Cap/Plug
Color
Yellow
Material
LDPE
Features
Slightly Thinner Wall and Smaller Diameter Flanges
Includes Flange
Yes
Series
WW
Hardness
Shore D: 41 to 46; R10
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Description
Tapered Thick Flange Cap/Plug, WW Series, Flanged End Inside Diameter 1.288 in, Non-Flanged End Inside Diameter 1.167 in, LDPE, Yellow, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.