Tapered Thick Flange Cap/Plug, Yellow, LDPE 500 PK
Mfr # WW-240 288501KB
Zoro # G2666171
product price: $225.99
/pk 500, $0.45/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
LDPE
Non-Flanged End Inside Diameter
2.235 in
Maximum Continuous Temperature
150 Degrees F
Series
WW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW-240 288501KB
Zoro #
G2666171
UPC #
-
Country of Origin
United States
Dimensions
Non-Flanged End Inside Diameter
2.235 in
Overall Diameter
2.88 in
Flange Thickness
0.12 in
Flange Lip Width
0.255 in
Flanged End Inside Diameter
2.37 in
Details
Item
Tapered Thick Flange Cap/Plug
Color
Yellow
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Series
WW
Features
Slightly Thinner Wall and Smaller Diameter Flanges
Hardness
Shore D: 41 to 46; R10
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
Yes
Description
Tapered Thick Flange Cap/Plug, WW Series, Flanged End Inside Diameter 2.37 in, Non-Flanged End Inside Diameter 2.235 in, LDPE, Yellow, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.