Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Thick Flange Cap/Plug, Yellow, LDPE 500 PK

  • Mfr # WW-WF-30 WF301AO1

  • Zoro # G2673941


product price: $98.29
/pk 500, $0.20/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
LDPE
Non-Flanged End Inside Diameter
1.65 in
Flange Lip Width
0.241 in
Flanged End Inside Diameter
1.828 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-WF-30 WF301AO1
Zoro #
G2673941
UPC #
-
Country of Origin
United States

Dimensions

Non-Flanged End Inside Diameter
1.65 in
Flange Lip Width
0.241 in
Flanged End Inside Diameter
1.828 in
Flange Thickness
0.12 in
Overall Diameter
2.31 in

Details

Item
Tapered Thick Flange Cap/Plug
Color
Yellow
Material
LDPE
Series
WW
Hardness
Shore D: 41 to 46; R10
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Features
Slightly Thinner Wall and Smaller Diameter Flanges

Description

Tapered Thick Flange Cap/Plug, WW Series, Flanged End Inside Diameter 1.828 in, Non-Flanged End Inside Diameter 1.65 in, LDPE, Yellow, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.