Tapered Thick Flange Cap/Plug, Yellow, LDPE 5000 PK
Mfr # WW-0 280501KB
Zoro # G2663478
product price: $219.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
LDPE
Non-Flanged End Inside Diameter
0.111 in
Series
WW
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW-0 280501KB
Zoro #
G2663478
UPC #
-
Country of Origin
United States
Dimensions
Non-Flanged End Inside Diameter
0.111 in
Flanged End Inside Diameter
0.177 in
Overall Diameter
0.56 in
Flange Lip Width
0.191 in
Flange Thickness
0.09 in
Details
Item
Tapered Thick Flange Cap/Plug
Color
Yellow
Material
LDPE
Series
WW
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41 to 46; R10
Maximum Continuous Temperature
150 Degrees F
Features
Slightly Thinner Wall and Smaller Diameter Flanges
Description
Tapered Thick Flange Cap/Plug, WW Series, Flanged End Inside Diameter 0.177 in, Non-Flanged End Inside Diameter 0.111 in, LDPE, Yellow, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.