Zoro Homepage

Tapered Thick Flange Cap/Plug, Yellow, LDPE 5000 PK

  • Mfr # WW-00 280301KB

  • Zoro # G2662452


product price: $219.99
/pk 5000, $0.04/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
LDPE
Non-Flanged End Inside Diameter
0.053 in
Hardness
Shore D: 41 to 46; R10
Features
Slightly Thinner Wall and Smaller Diameter Flanges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-00 280301KB
Zoro #
G2662452
UPC #
-
Country of Origin
United States

Dimensions

Non-Flanged End Inside Diameter
0.053 in
Flange Thickness
0.09 in
Overall Diameter
0.5 in
Flanged End Inside Diameter
0.12 in
Flange Lip Width
0.19 in

Details

Item
Tapered Thick Flange Cap/Plug
Color
Yellow
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Features
Slightly Thinner Wall and Smaller Diameter Flanges
Includes Flange
Yes
Maximum Continuous Temperature
150 Degrees F
Series
WW
Maximum Intermittent Temperature
175 Degrees F

Description

Tapered Thick Flange Cap/Plug, WW Series, Flanged End Inside Diameter 0.12 in, Non-Flanged End Inside Diameter 0.053 in, LDPE, Yellow, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.