Tapered Thick Flange Cap/Plug, Yellow, LDPE 60 PK

  • Mfr # WW-WF-38 QWF381AO1

  • Zoro # G2673460


product price: $86.25
/pk 60, $1.44/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Maximum Continuous Temperature
150 Degrees F
Non-Flanged End Inside Diameter
2.245 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-WF-38 QWF381AO1
Zoro #
G2673460
UPC #
-
Country of Origin
United States

Dimensions

Non-Flanged End Inside Diameter
2.245 in
Flange Thickness
0.12 in
Flange Lip Width
0.238 in
Flanged End Inside Diameter
2.583 in
Overall Diameter
3.06 in

Details

Item
Tapered Thick Flange Cap/Plug
Color
Yellow
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Maximum Continuous Temperature
150 Degrees F
Includes Flange
Yes
Series
WW
Features
Slightly Thinner Wall and Smaller Diameter Flanges
Maximum Intermittent Temperature
175 Degrees F

Description

Tapered Thick Flange Cap/Plug, WW Series, Flanged End Inside Diameter 2.583 in, Non-Flanged End Inside Diameter 2.245 in, LDPE, Yellow, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.