Tapered Wide Flange Cap/Plug, Red, LDPE 1000 PK
Mfr # W-3 99191342
Zoro # G2661621
product price: $124.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Flange Lip Width
0.193 in
Flanged End Inside Diameter
0.363 in
Series
W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-3 99191342
Zoro #
G2661621
UPC #
-
Country of Origin
United States
Dimensions
Flange Lip Width
0.193 in
Flanged End Inside Diameter
0.363 in
Non-Flanged End Inside Diameter
0.298 in
Overall Diameter
0.75 in
Details
Item
Tapered Wide Flange Cap/Plug
Color
Red
Material
LDPE
Series
W
Maximum Continuous Temperature
150 Degrees F
Features
Added Protection for Bearing Surfaces, Covers a Vast Range of Cap or Plug Applications, Easy to Install and Remove
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41 to 46
Description
Tapered Wide Flange Cap/Plug, W Series, Flanged End Inside Diameter 0.363 in, Non-Flanged End Inside Diameter 0.298 in, LDPE, Red, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.