Tapered Wide Flange Cap/Plug, Red, LDPE 1000 PK
Mfr # W-8 99191347
Zoro # G2663548
product price: $161.99
/pk 1000, $0.16/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Flange Lip Width
0.184 in
Overall Diameter
1.03 in
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-8 99191347
Zoro #
G2663548
UPC #
-
Country of Origin
United States
Dimensions
Flange Lip Width
0.184 in
Overall Diameter
1.03 in
Non-Flanged End Inside Diameter
0.581 in
Flanged End Inside Diameter
0.662 in
Details
Item
Tapered Wide Flange Cap/Plug
Color
Red
Material
LDPE
Includes Flange
Yes
Hardness
Shore D: 41 to 46
Maximum Continuous Temperature
150 Degrees F
Series
W
Maximum Intermittent Temperature
175 Degrees F
Features
Added Protection for Bearing Surfaces, Covers a Vast Range of Cap or Plug Applications, Easy to Install and Remove
Description
Tapered Wide Flange Cap/Plug, W Series, Flanged End Inside Diameter 0.662 in, Non-Flanged End Inside Diameter 0.581 in, LDPE, Red, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.