Tapered Wide Flange Cap/Plug, Red, LDPE 200 PK
Mfr # W-21 99191362
Zoro # G2665876
product price: $131.99
/pk 200, $0.66/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Features
Added Protection for Bearing Surfaces, Covers a Vast Range of Cap or Plug Applications, Easy to Install and Remove
Non-Flanged End Inside Diameter
1.883 in
Series
W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-21 99191362
Zoro #
G2665876
UPC #
-
Country of Origin
United States
Dimensions
Non-Flanged End Inside Diameter
1.883 in
Flanged End Inside Diameter
2.038 in
Overall Diameter
2.44 in
Flange Lip Width
0.201 in
Details
Item
Tapered Wide Flange Cap/Plug
Color
Red
Material
LDPE
Features
Added Protection for Bearing Surfaces, Covers a Vast Range of Cap or Plug Applications, Easy to Install and Remove
Series
W
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41 to 46
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
Yes
Description
Tapered Wide Flange Cap/Plug, W Series, Flanged End Inside Diameter 2.038 in, Non-Flanged End Inside Diameter 1.883 in, LDPE, Red, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.