Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Wide Flange Cap/Plug, Red, LDPE 2500 PK

  • Mfr # W-15 274901HB

  • Zoro # G2661019


product price: $220.99
/pk 2500, $0.09/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Non-Flanged End Inside Diameter
1.181 in
Flanged End Inside Diameter
1.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-15 274901HB
Zoro #
G2661019
UPC #
-
Country of Origin
United States

Dimensions

Non-Flanged End Inside Diameter
1.181 in
Flanged End Inside Diameter
1.313 in
Flange Lip Width
0.188 in
Overall Diameter
1.69 in

Details

Item
Tapered Wide Flange Cap/Plug
Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Features
Added Protection for Bearing Surfaces, Covers a Vast Range of Cap or Plug Applications, Easy to Install and Remove
Series
W
Hardness
Shore D: 41 to 46
Includes Flange
Yes

Description

Tapered Wide Flange Cap/Plug, W Series, Flanged End Inside Diameter 1.313 in, Non-Flanged End Inside Diameter 1.181 in, LDPE, Red, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.