Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Wide Flange Cap/Plug, Red, LDPE 500 PK

  • Mfr # W-13 99191352

  • Zoro # G2663441


product price: $112.99
/pk 500, $0.23/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Series
W
Includes Flange
Yes
Flanged End Inside Diameter
1.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-13 99191352
Zoro #
G2663441
UPC #
-
Country of Origin
United States

Dimensions

Flanged End Inside Diameter
1.042 in
Overall Diameter
1.44 in
Non-Flanged End Inside Diameter
0.913 in
Flange Lip Width
0.199 in

Details

Item
Tapered Wide Flange Cap/Plug
Color
Red
Material
LDPE
Series
W
Includes Flange
Yes
Features
Added Protection for Bearing Surfaces, Covers a Vast Range of Cap or Plug Applications, Easy to Install and Remove
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41 to 46

Description

Tapered Wide Flange Cap/Plug, W Series, Flanged End Inside Diameter 1.042 in, Non-Flanged End Inside Diameter 0.913 in, LDPE, Red, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.