Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Wide Flange Cap/Plug, Red, LDPE 500 PK

  • Mfr # W-14 99191353

  • Zoro # G2662918


product price: $117.99
/pk 500, $0.24/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Features
Added Protection for Bearing Surfaces, Covers a Vast Range of Cap or Plug Applications, Easy to Install and Remove
Flanged End Inside Diameter
1.213 in
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-14 99191353
Zoro #
G2662918
UPC #
-
Country of Origin
United States

Dimensions

Flanged End Inside Diameter
1.213 in
Overall Diameter
1.56 in
Non-Flanged End Inside Diameter
1.096 in
Flange Lip Width
0.173 in

Details

Item
Tapered Wide Flange Cap/Plug
Color
Red
Material
LDPE
Features
Added Protection for Bearing Surfaces, Covers a Vast Range of Cap or Plug Applications, Easy to Install and Remove
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
Yes
Series
W
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41 to 46

Description

Tapered Wide Flange Cap/Plug, W Series, Flanged End Inside Diameter 1.213 in, Non-Flanged End Inside Diameter 1.096 in, LDPE, Red, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.